{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 40 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Plunging; Ramping | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 23 mm | |
maximum cutting depth ap max | 1.5 mm | |
maximum cutting depth ap max for LD geometry | 3.5 mm | |
Overall length Ltot | 40 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 63 mm | |
Circular interpolation milling ⌀ Dmax | 78 mm | |
Ramping angle αmax | 0.92 degrees | |
Ramping length L for αmax | 22.4 mm | |
suitable indexable insert | SOMT.. | |
Indexable insert size | 10 | |
Insert screw | 229717 (15IP; 3.5 Nm) | |
Type of product | Copy mill |
Article number | 222060 40/4 | |
EAN / GTIN | 4960664712526 | |
Manufacturer number | THN07557 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
High feed rate milling cutter MFH Harrier 40/4 mm |
|||||
Number of cutting edges Z | 4 | 4 | 4 | 4 | 4 |
Mounting thread M | M16 | M16 | M16 | M16 | M16 |
Overall length Ltot | 40 | 42 | 43 | 47 | 47 |
Through-coolant | yes | yes | yes | yes | yes |
Shank type | with threaded shank | with threaded shank | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 40 | 40 | 40 | 40 | 40 |
⌀ D3 | 23 | 24 | 25.6 | 28 | 30 |