{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 8 mm | |
maximum cutting depth ap max | 1.5 mm | |
maximum cutting depth ap max for LD geometry | 3.5 mm | |
Overhang L1 | 60 mm | |
Overall length Ltot | 117 mm | |
Shank ⌀ Ds h6 | 25 mm | |
Circular interpolation milling ⌀ Dmin | 33 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Ramping angle αmax | 2.79 degrees | |
Ramping length L for αmax | 7.4 mm | |
suitable indexable insert | SOMT.. | |
Indexable insert size | 10 | |
Insert screw | 229717 (15IP; 3.5 Nm) | |
Setting angle κ | 10 degrees | |
Type of product | Copy mill |
Article number | 222055 25/2 | |
EAN / GTIN | 4960664707539 | |
Manufacturer number | THN07630 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |