• The item cannot be ordered due to missing prices.

LPGT 010210 ER-GM ST1400

Article no.: 221946 ST1400
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert LPGT 010210 ER-GM
    Type ST1400
    Corner radius 1 mm
    Grade PR1525
    Tool material Carbide
    Programming radius at ap max 1.2 mm
    Feed fz per tooth 0.4 mm
    Number of changes/inserts 2
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 221946 ST1400
    EAN / GTIN 4960664778959
    Manufacturer number TLB04450

    Application Table

    Steel < 500 N/mm²
    P
    200
    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    160
    Steel < 1100 N/mm²
    P
    140
    Steel < 1400 N/mm²
    P
    100
    GG(G)
    K
    180
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    2-edge indexable insert.

    Note:

    Standard application values for ae = 0.3×D / ap = 0.3 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart