This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

High feed rate milling cutter 7792VX 50/3 mm

Article no.: 221900 50/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Plunging; Ramping
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Number of cutting edges Z 3
Shank type Plain shank
Milling application Circular milling; Plunging; Ramping
Through-coolant yes
Machining strategy HPC
maximum cutting depth ap max 3.5 mm
Overhang L1 102 mm
Overall length Ltot 172 mm
Shank ⌀ Ds h6 40 mm
suitable indexable insert XD..
Indexable insert size 16
Insert screw 229920 (TP20; 7.6 Nm)
Setting angle κ 90 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 221900 50/3

Description

Description:

The unique design of the indexable inserts together with their approach angle in the milling body greatly reduces the radial forces and diverts them into the axial direction. Particularly thick indexable inserts with 4 cutting edges for the heaviest duties and high cost-effectiveness. The tool has particular advantages for face milling and milling deep pockets. With its ground wiper chamfer it is equally well suited also to plunge milling and finish milling operations.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart