{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | ER 32 | |
Standard | ISO 15488-B | |
DUO-LOCK interface | DL16 | |
L2 | 8 mm | |
A | 17 mm | |
⌀ D2 | 15,5 mm | |
Recommended torque | 60 Nm | |
Type of product | Collet |
Article number | 220389 DL16 | |
EAN / GTIN | 4034221156228 | |
Manufacturer number | 81.320.0170.DL16 |