• The item cannot be ordered due to missing prices.

DUO-LOCK ER collet DL16

Article no.: 220388 DL16

Select article variation and quantity

DUO-LOCK interface Unit price incl. VAT
  • Standard: ISO 15488-B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 25
Standard ISO 15488-B
DUO-LOCK interface DL16
L2 5.5 mm
A 13.5 mm
⌀ D2 15,5 mm
Recommended torque 60 Nm
Type of product Collet

Identification numbers & Classifications

Article number 220388 DL16
EAN / GTIN 4034221155610
Manufacturer number 81.250.0135.DL16

Description

Note:

HAIMER ER collets are incompatible with Centro P and HiRunER collet chucks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart