• The item cannot be ordered due to missing prices.

DUO-LOCK ER collet DL10

Article no.: 220387 DL10

Select article variation and quantity

DUO-LOCK interface Unit price incl. VAT
  • Norm: ISO 15488-A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 20
Norm ISO 15488-A
DUO-LOCK interface DL10
L2 5.48 mm
A 13 mm
⌀ D2 9.6 mm
Recommended torque 20 Nm
Type of product Collet

Identification numbers & Classifications

Article number 220387 DL10
EAN / GTIN 4034221155153
Manufacturer number 81.200.0130.DL10

Description

Note:

HAIMER ER collets are incompatible with Centro P and HiRunER collet chucks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart