• The item cannot be ordered due to missing prices.

DUO-LOCK extension, cylindrical, steel, short Plain shank, DUO-LOCK interface: DL20

Article no.: 220372 DL20

Select article variation and quantity

DUO-LOCK interface Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

DUO-LOCK interface DL20
Shank ⌀ Ds 20 mm
Through-coolant yes
⌀ D2 19.3 mm
Overall length L 70 mm
L2 10 mm
Recommended torque 80 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 220372 DL20
EAN / GTIN 4034221150028
Manufacturer number 75.200.DL20.1

Description

Version:

Coated for optimum shrinking in and out.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart