• The item cannot be ordered due to missing prices.

DUO-LOCK extension, cylindrical, steel, short SAFE-LOCK DL12

Article no.: 220370 DL12

Select article variation and quantity

DUO-LOCK interface Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    DUO-LOCK interface DL12
    Shank ⌀ Ds 12 mm
    Through-coolant yes
    ⌀ D2 11.5 mm
    Overall length L 65 mm
    L2 6 mm
    Recommended torque 30 Nm
    Type of product Threaded copy mill arbor

    Identification numbers & Classifications

    Article number 220370 DL12
    EAN / GTIN 4034221149909
    Manufacturer number 75.121.DL12.1

    Description

    Version:

    Coated for optimum shrinking in and out.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart