{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | AlTiN | |
Cutter ⌀ D | 20 mm | |
Tolerance nominal ⌀ | h6 | |
Tool material | Solid carbide | |
Countersink tip angle | 90 | |
Standard | Manufacturer’s standard | |
Chamfer mill | 45 | |
Type | N | |
Number of cutting edges Z | 8 | |
Direction of infeed | horizontal, oblique and vertical | |
⌀ D2 | 4 | |
Overhang L1 | 8 | |
Overall length L | 25 mm | |
DUO-LOCK interface | DL20 | |
recommended tightening torque | 80 mm | |
Width across flats AF | 16 Nm | |
Feed fz in steel < 900 N/mm2 | 0.09 mm | |
Through-coolant | no | |
Machining strategy | HPC | |
Type of product | Threaded copy milling cutter |
Article number | 220359 20 | |
EAN / GTIN | 4034221131379 | |
Manufacturer number | DL20E1018UK2000W90DA |
This article |
Recommendations |
||
---|---|---|---|
DUO-LOCK HAIMER MILL 90° HPC 20 mm |
|||
Number of cutting edges Z | 8 | 6 | 3 |
Through-coolant | no | no | no |
Countersink tip angle | 90 | 90 | 90 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Type | N | N | N |
Cutter ⌀ D | 20 mm | 20 mm | 20 mm |
Type of product | Threaded copy milling cutter | Threaded copy milling cutter | Threaded copy milling cutter |