{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | AlTiN | |
Cutter ⌀ D | 20 mm | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f9 | |
Number of cutting edges Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for copy milling; 0.5×D for side milling | |
Machining strategy | HPC | |
Through-coolant | no | |
⌀ D2 | 19.3 mm | |
Overhang L1 | 15 mm | |
Overall length L | 25 mm | |
DUO-LOCK interface | DL20 | |
Width across flats AF | 16 mm | |
recommended tightening torque | 80 Nm | |
suitable arbor | with threaded shank | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.05 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.09 mm | |
Type of product | Cutter insert for milling |
Article number | 220348 20 | |
EAN / GTIN | 4034221116031 | |
Manufacturer number | DL20V2004UK2000RDA |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() DUO-LOCK HAIMER MILL HPC 20 mm |
||||
Through-coolant | no | no | no | no |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 32 degrees | 32 degrees | 30 degrees | 15 degrees |
Type | N | W | N | H |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal and oblique | horizontal and oblique |
Type of product | Cutter insert for milling | Cutter insert for milling | Cutter insert for milling | Cutter insert for milling |