• The item cannot be ordered due to missing prices.

DUO-LOCK HAIMER MILL Power Series TPC 10 mm

Article no.: 220326 10

Select article variation and quantity

⌀ h9 D1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Helix angle: 46
  • Helix angle characteristic: unequal spacing

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Coating AlTiN
    Cutter ⌀ D 10 mm
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ h9
    Number of cutting edges Z 5
    Helix angle 46 degrees
    Helix angle characteristic unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.05×D
    Machining strategy TPC
    Through-coolant no
    suitable arbor with threaded shank
    Flute length L2 15 mm
    ⌀ D2 9.6 mm
    Overhang L1 15 mm
    Overall length L 20 mm
    DUO-LOCK interface DL10
    Width across flats AF 8 mm
    recommended tightening torque 20 Nm
    Corner chamfer width at 45° 0.3 mm
    Corner chamfer angle 45 degrees
    Average chip thickness hmax for TPC milling in steel < 900 N/mm2 0.026 mm
    Type of product Cutter insert for milling

    Identification numbers & Classifications

    Article number 220326 10
    EAN / GTIN 4034221102997
    Manufacturer number DL10F1105MN1000CDA

    Application Table

    Alu plastics
    N
    700
    Aluminium (short chipping)
    N
    700
    Alu > 10% Si
    N
    235
    Steel < 500 N/mm²
    P
    220
    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    160
    Steel < 1100 N/mm²
    P
    120
    INOX < 900 N/mm²
    M
    80
    Ti > 850 N/mm²
    S
    30
    GG(G)
    K
    130
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    DUO-LOCK HAIMER MILL: Can be used as a universal tool. Unique end face geometry for ramping and circular interpolation milling. First choice for applications with short overhangs. DUO-LOCK HAIMER MILL Power Series: First choice for applications with long overhangs and unstable clamping conditions. For particularly smooth running on long overhangs it is preferable to use solid carbide extensions.

    Note:

    hmax: The values stated in the table are maximum values.
    aemax = 0.05 × D for TPC machining.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart