• The item cannot be ordered due to missing prices.

DUO-LOCK HAIMER MILL HPC 10 mm

Article no.: 220316 10

Select article variation and quantity

⌀ f9 D1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Spacing of the cutters: unequal spacing
  • Helix angle: 32

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Coating AlTiN
    Cutter ⌀ D 10 mm
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ f8
    Number of cutting edges Z 4
    Spacing of the cutters unequal spacing
    Helix angle 32 degrees
    Helix angle characteristic unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.05×D for side milling
    Machining strategy HPC
    Through-coolant no
    suitable arbor with threaded shank
    Flute length L2 7.5 mm
    ⌀ D2 9.6 mm
    Overhang L1 7.5 mm
    Overall length L 12,5 mm
    DUO-LOCK interface DL10
    Width across flats AF 8 mm
    recommended tightening torque 20 Nm
    Corner chamfer width at 45° 0.2 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in steel < 900 N/mm2 0.03 mm
    Feed fz for side milling in steel < 900 N/mm2 0.06 mm
    Type of product Cutter insert for milling

    Identification numbers & Classifications

    Article number 220316 10
    EAN / GTIN 4034221103031
    Manufacturer number DL10F2004UK1000CDA

    Application Table

    Alu plastics
    N
    700
    Aluminium (short chipping)
    N
    700
    Alu > 10% Si
    N
    235
    Steel < 500 N/mm²
    P
    220
    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    160
    Steel < 1100 N/mm²
    P
    120
    INOX < 900 N/mm²
    M
    80
    INOX > 900 N/mm²
    M
    60
    Ti > 850 N/mm²
    S
    30
    GG(G)
    K
    130
    Uni
     
    Oil
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    DUO-LOCK HAIMER MILL: Can be used as a universal tool. Unique end face geometry for ramping and circular interpolation milling. First choice for applications with short overhangs. DUO-LOCK HAIMER MILL Power Series: First choice for applications with long overhangs and unstable clamping conditions. For particularly smooth running on long overhangs it is preferable to use solid carbide extensions.

    Note:

    Standard application values for slots milled from solid at apmax </= 0.5 × D.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart