{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Cutter ⌀ D | 16 mm | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | f8 | |
Number of cutting edges Z | 4 | |
Spacing of the cutters | unequal spacing | |
Helix angle | 37 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling | |
Machining strategy | HPC | |
Through-coolant | no | |
Flute length L2 | 24 mm | |
⌀ D2 | 15.5 mm | |
Overhang L1 | 24 mm | |
Overall length L | 32 mm | |
DUO-LOCK interface | DL16 | |
Width across flats AF | 13 mm | |
recommended tightening torque | 60 Nm | |
Corner chamfer width at 45° | 0.32 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in short-chipping aluminium | 0.04 mm | |
Type of product | Cutter insert for milling |
Article number | 220306 16 | |
EAN / GTIN | 4034221141767 | |
Manufacturer number | DL16F1004MN1600CD- |