• The item cannot be ordered due to missing prices.

HAIMER MILL end mill SAFE-LOCK, AlTiN, ⌀ f9 DC: 16mm

Article no.: 220290 16

Select article variation and quantity

⌀ f9 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating AlTiN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 32 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank Safe-Lock h6
Through-coolant no
Machining strategy HPC
Flute length Lc 32 mm
Overhang length L1 incl. recess 42.5 mm
Recess ⌀ D1 15.2 mm
Overall length L 93 mm
Shank ⌀ Ds 16 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.088 mm
Feed fz for side milling in steel < 900 N/mm2 0.104 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 220290 16
EAN / GTIN 4034221136992
Manufacturer number F2004NNL1600SDA

Application Table

Alu plastics
N
480
Aluminium (short chipping)
N
480
Alu > 10% Si
N
350
Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
255
Steel < 900 N/mm²
P
210
Steel < 1100 N/mm²
P
190
INOX < 900 N/mm²
M
95
INOX > 900 N/mm²
M
75
Ti > 850 N/mm²
S
35
GG(G)
K
155
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

With SAFE-LOCK pull-out protection to provide an additional form fit for the tool. In conjunction with SAFE-LOCK tool holders, it secures the tool to prevent it being pulled out.
For general-purpose use in steel materials and high-alloy steels, especially stainless steel. With cylindrical core for optimised tool stiffness when milling slots. Reliable processes guaranteed when ramping and during circular interpolation milling thanks to special end face geometry.

Note:

Tool holders with the SAFE-LOCK pull-out protection can be found under clamping technology.

Downloads & documents

Compare with similar products

This article


Recommendations


HAIMER MILL end mill SAFE-LOCK, AlTiN, ⌀ f9 D<sub>C</sub>: 16mm

HAIMER MILL end mill SAFE-LOCK, AlTiN, ⌀ f9 DC: 16mm

Corner chamfer angle 90 degrees 45 degrees 45 degrees 90 degrees 45 degrees 90 degrees
Overall length L 93 mm 92 mm 92 mm 92 mm 92 mm 92 mm
Standard DIN 6527 DIN 6527 DIN 6527 DIN 6527 DIN 6527 DIN 6527
Shank Safe-Lock h6 DIN 6535 HA to h6 DIN 6535 HB to h6 DIN 6535 HA to h6 DIN 6535 HB to h6 DIN 6535 HA to h6
Helix angle 32 degrees 45 degrees 45 degrees 30 degrees 30 degrees 38 degrees
Type N W W N N W
No. of teeth Z 4 2 2 3 3 2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart