{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 38 mm | |
Overhang length L1 incl. recess | 52 mm | |
Recess ⌀ D1 | 19 mm | |
Overall length L | 105 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer width at 45° | 0.4 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.11 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.13 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 220286 20 | |
EAN / GTIN | 4034221102867 | |
Manufacturer number | F2004NNH2000CDA |
This article |
Recommendations |
||
---|---|---|---|
HAIMER MILL end mill, AlTiN, ⌀ f9 DC: 20mm |
|||
Overhang length L1 incl. recess | 52 mm | 54 mm | 54 mm |
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees |
Recess ⌀ D1 | 19 mm | 19.7 mm | 19.7 mm |
Overall length L | 105 mm | 104 mm | 104 mm |
Helix angle | 32 degrees | 45 degrees | 45 degrees |
Tolerance nominal ⌀ | f8 | e8 | e8 |
Type | N | N | N |