{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 3 AF | |
Thread | M5 | |
Length L | 12 mm | |
Tightening torque | 6 Nm | |
Type of product | Screw |
Article number | 219837 | |
EAN / GTIN | 4045197608864 | |
Manufacturer number | 219837 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Clamping screw |
||
Drive | 3 AF | 3 AF |
Tightening torque | 6 | |
Thread | M5 | M5 |
Length L | 12 | 10 |
Type of product | Screw | Screw |