• The item cannot be ordered due to missing prices.

Set of insert screws 10 pieces, Type: 9

Article no.: 219799 9

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Insert screw

Identification numbers & Classifications

Article number 219799 9
EAN / GTIN 4062406573034
Manufacturer number 219799 9

Description

Version:

Drive: 7IP
Thread: M2.5
L
mm: 7
Tightening torque
Nm: 1.2

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart