• The item cannot be ordered due to missing prices.

Indexable milling insert SDHX 09T3, Type: SDHX09

Article no.: 219000 SDHX09

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SDHX 09T3
Type SDHX09
Tool material Carbide
Insert thickness E 3.97 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 219000 SDHX09
EAN / GTIN 4045197191656
Manufacturer number 219000 SDHX09

Description

Application:

For general applications.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart