• The item cannot be ordered due to missing prices.

SNHX 1207 neutral ST1400

Article no.: 218621 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SNHX 1207
    Type ST1400
    Grade HB7525
    Tool material Carbide
    Feed fz per tooth 0.13 mm
    Insert thickness 7 mm
    for slot width ap 12; 16 mm
    Chamfer width 0.25 mm
    Number of changes/inserts 4
    Insert thickness E 7.94 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 218621 ST1400
    EAN / GTIN 4045197656551
    Manufacturer number 218621 ST1400

    Application Table

    Steel < 900 N/mm²
    P
    200
    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    170
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae max.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    SNHX 1207 neutral ST1400

    SNHX 1207 neutral ST1400

    Number of changes/inserts 4 4 4 4 4 4 4
    ISO code indexable insert SNHX 1207 SEKN 1203 AFTN SECN 1203 AFSN SDHX 0903 AFTN SNHX 1102 SNHX 1103 SNHX 1103
    Insert thickness E 7.94 3.18 3.18 3.18 2.38 3.18 3.2
    Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide
    Type ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400
    Feed fz per tooth 0.13 0.19 0.19 0.14 0.13 0.13 0.13
    Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart