{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SNHX 1102 | |
Type | ALU | |
Type | HU7710 | |
Tool material | Carbide | |
Feed fz per tooth | 0.1 mm | |
Insert thickness | 2.3 mm | |
for slot width ap | 4 mm | |
Chamfer width | 0.1 mm | |
Number of changes/inserts | 4 | |
Insert thickness E | 2.38 mm | |
Type of product | Indexable insert for milling |
Article number | 218571 ALU | |
EAN / GTIN | 4045197655981 | |
Manufacturer number | 218571 ALU | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |