• The item cannot be ordered due to missing prices.

Cutter insert Full radius width 4 mm, Type: ST900

Article no.: 218484 ST900
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ST900
Corner radius 0.15 mm
Tool material Carbide
Grade HB7535
Feed fz 0.1 mm
Number of changes/inserts 1
Tolerance ap 0 / +0.3 mm
Coating TiAlN
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 218484 ST900
EAN / GTIN 4067263116554
Manufacturer number 218484 ST900

Application Table

Steel < 500 N/mm²
P
230
Steel < 750 N/mm²
P
190
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
135
wet maximum
 
dry
 

Description

Note:

Standard application values for ae max.
Suitable for side/parting off milling cutters ap= 3.1 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart