• The item cannot be ordered due to missing prices.

Cutter insert Full radius width 1.5 mm INOX

Article no.: 218478 INOX
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type INOX
Corner radius 0.15 mm
Tool material Carbide
Grade HB7635
Feed fz 0.7 mm
Number of changes/inserts 1
Tolerance ap 0 / +0.3 mm
Coating TiAlN
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 218478 INOX
EAN / GTIN 4067263115144
Manufacturer number 218478 INOX

Application Table

INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
100
wet maximum
 
dry
 

Description

Note:

Standard application values for ae max.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart