{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 125 mm | |
Number of cutting edges Z | 10 | |
Shank type | with bore | |
Tool material | HSS | |
suitable indexable insert | XC.. 1125 | |
Set of securing screws | 219985 | |
Type of product | Side milling cutter |
Article number | 218444 125/10 | |
EAN / GTIN | 4045197534200 | |
Manufacturer number | 218444 125/10 |