• The item cannot be ordered due to missing prices.

Side / parting off milling cutter with collar Steel width ap = 3.1 mm 63/4 mm

Article no.: 218430 63/4

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 63 mm
    Number of cutting edges Z 4
    Shank type with bore
    Through-coolant no
    maximum cutting depth ae max 15.5 mm
    Collar ⌀ d1 32 mm
    Base toolholder ⌀ d2 40 mm
    Collar length L1 38 mm
    Overall length Ltot for ap 1.5 mm 51.4 mm
    Overall length Ltot for ap 2.2 mm 52 mm
    Overall length Ltot for ap 3.1 mm 52.8 mm
    Mounting bore ⌀ 22 mm
    suitable indexable insert XC.. 1125
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 218430 63/4
    EAN / GTIN 4045197534033
    Manufacturer number 218430 63/4

    Description

    Version:

    High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.

    Application:

    For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

    Attention:

    Please order the assembly key No. 279940 separately.

    Note:

    Side and parting-off milling cutters available up to ⌀ D = 200 mm.
    HSS spare blades can be ordered extra.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart