Side / parting off milling cutter with collar HSS width ap = 1.5 mm, ⌀ D / number of teeth Z: 63/4mm

Article no.: 218420 63/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT

Availability

  • Tool material: HSS
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 63 mm
Number of cutting edges Z 4
Shank type with bore
Tool material HSS
Through-coolant no
maximum cutting depth ae max 15.5 mm
Collar ⌀ d1 32 mm
Base toolholder ⌀ d2 40 mm
Collar length L1 38 mm
Overall length Ltot for ap 1.5 mm 51.4 mm
Overall length Ltot for ap 2.2 mm 52 mm
Overall length Ltot for ap 3.1 mm 52.8 mm
Mounting bore ⌀ 22 mm
suitable indexable insert XC.. 1113
Type of product Side milling cutter

Identification & Classification

Article number 218420 63/4
EAN / GTIN 4045197533654
Manufacturer number 218420 63/4
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 separately.

Note:

HSS spare blades can be reordered as accessories.
Side and parting-off milling cutters available up to ⌀ D = 200 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart