• The item cannot be ordered due to missing prices.

Side / parting off milling cutter with thread HSS width ap= 2.2 mm 63/4 mm

Article no.: 218417 63/4

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: HSS
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 63 mm
    Number of cutting edges Z 4
    Width ap 2.2 mm
    Shank type with thread
    Tool material HSS
    Through-coolant no
    maximum cutting depth ae max 15.75 mm
    ⌀ D1 h6 17 mm
    Overall length Ltot for ap 1.5 mm 33.4 mm
    Overall length Ltot for ap 2.2 mm 40 mm
    ⌀ D2 29 mm
    Mounting thread M M16
    suitable indexable insert XC.. 1119
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 218417 63/4
    EAN / GTIN 4062406239428
    Manufacturer number 218417 63/4

    Description

    Version:

    High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.
    Specially for use in deep cavities.

    Application:

    For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

    Attention:

    Please order the assembly key No. 279940 separately.

    Note:

    Side and parting-off milling cutters available up to ⌀ D = 200 mm.
    HSS spare blades can be reordered as accessories.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart