• The item cannot be ordered due to missing prices.

Saw blades PolySAW-G Width ap = 1 mm, TiAlN, ⌀ D: 50mm

Article no.: 218220 50

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 50 mm
Coating TiAlN
Type of toolholder 13/21
Number of cutting edges Z 32
Insert width E 6 mm
Engagement depth ae max per cut 14.2 mm
Feed fz 0.015 mm
Material Solid carbide
Shank with bore
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 218220 50
EAN / GTIN 2050001737212
Manufacturer number 164412

Application Table

Alu plastics
N
300
Aluminium (short chipping)
N
200
Alu > 10% Si
N
150
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
100
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
80
GG(G)
K
120
wet maximum
 
dry
 

Description

Version:

For parting off, sawing, and slitting.
PolySAW-G permits cutting to the full depth.

Note:

Standard application values for ae max.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart