• The item cannot be ordered due to missing prices.

Thread milling insert 16-12

Article no.: 218133 16-12

Select article variation and quantity

Threads per inch Unit price incl. VAT
  • Flank angle: 55
  • Cutting direction: right-hand and left-hand

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread pitch 1,587 mm
    Grade HB7720
    Tool material Carbide
    Flank angle 55 degrees
    Insert size 16 mm
    Feed fz in steel < 1100 N/mm2 0.05 mm
    Feed fz in INOX < 900 N/mm2 0.03 mm
    Coating TiCN
    Threads per inch 12 - 16
    Number of cutting edges Z 1
    Internal/external application Internal; External
    suitable for threads 1-16; 1-12
    Cutting direction right-hand and left-hand
    Type of product Cutter insert for milling

    Identification numbers & Classifications

    Article number 218133 16-12
    EAN / GTIN 4062406245382
    Manufacturer number 218133 16-12

    Application Table

    Alu plastics
    N
    140
    Aluminium (short chipping)
    N
    120
    Alu > 10% Si
    N
    80
    Steel < 500 N/mm²
    P
    120
    Steel < 750 N/mm²
    P
    110
    Steel < 900 N/mm²
    P
    100
    Steel < 1100 N/mm²
    P
    80
    Steel < 1400 N/mm²
    P
    60
    INOX < 900 N/mm²
    M
    80
    INOX > 900 N/mm²
    M
    70
    Ti > 850 N/mm²
    S
    40
    GG(G)
    K
    70
    CuZn
    N
    120
    Uni
     
    wet maximum
     

    Description

    Version:

    Insert size 16.

    Application:

    For internal and external threads with 55° flank to standard BS 84: 1956, DIN 259, ISO 228/1: 1982.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart