Thread milling insert, HB7720, Threads per inch: 48-16

Article no.: 218131 48-16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
19 pieces in stock 19 pieces available in 11-14 working days

Select article variation and quantity

Threads per inch Unit price incl. VAT

Availability

  • Flank angle: 55
  • Thread profile: Partial profile
  • Cutting direction: right-hand and left-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 0,529 mm
Type HB7720
Tool material Carbide
Flank angle 55 degrees
Insert size 11 mm
Feed fz in steel < 1100 N/mm2 0.05 mm
Feed fz in INOX < 900 N/mm2 0.03 mm
Coating TiCN
Threads per inch 16 - 48
Number of cutting edges Z 1
Internal/external application Internal; External
Thread profile Partial profile
suitable for threads 1 3/8-26
Cutting direction right-hand and left-hand
Type of product Cutter insert for milling

Identification & Classification

Article number 218131 48-16
EAN / GTIN 4062406245351
Manufacturer number 218131 48-16
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
140
Aluminium (short chipping)
N
120
Alu > 10% Si
N
80
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
70
CuZn
N
120
Uni
 
wet maximum
 

Description

Version:

Insert size 11.

Application:

For internal and external threads with 55° flank to standard BS 84: 1956, DIN 259, ISO 228/1: 1982.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart