• The item cannot be ordered due to missing prices.

Milling insert 60°, HB7720, Pitch: 2mm

Article no.: 217510 2

Select article variation and quantity

Pitch (mm) Unit price incl. VAT

Availability

  • Gewindeart: M; M-LH; MF; MF-LH
  • Flank angle: 60
  • Schneidrichtung: right-hand and left-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gewindesteigung 2 mm
Sorte HB7720
Schneidstoff Carbide
Gewindeart M; M-LH; MF; MF-LH
Flank angle 60 degrees
Plattengeometrie Full profile
Anwendung Internal
External ⌀ D 23 mm
Tiefe t 1.159 mm
Insert thickness E 4 mm
für Gewinde ≥ M30×2
Type 01
Number of cutting edges Z 3
Number of clamping slots 3
Schneidrichtung right-hand and left-hand
Type of product Cutter insert for circular milling

Identification & Classification

Article number 217510 2
EAN / GTIN 4045197217585
Manufacturer number 217510 2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
500
Alu > 10% Si
N
400
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
80
Steel < 55 HRC
H
60
Steel < 60 HRC
H
45
Steel < 65 HRC
H
35
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
130
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
100
GG(G)
K
120
Uni
 
wet maximum
 
dry
 

Description

Note:

55° inserts on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart