• The item cannot be ordered due to missing prices.

Milling inserts for retaining ring grooves without chamfer 1,3 mm

Article no.: 217458 1,3

Select article variation and quantity

Nominal ring thickness (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ring thickness 1.3 mm
    Grade HB7720
    Slot width W −0.03 1.38 mm
    Depth t 1.1 mm
    Radius R 0.3 mm
    External ⌀ D 17.5 mm
    Thickness E 3.5 mm
    Type 02
    Number of cutting edges Z 3
    Type of product Cutter insert for circular milling

    Identification numbers & Classifications

    Article number 217458 1,3
    EAN / GTIN 4045197217264
    Manufacturer number 217458 1,3

    Application Table

    Alu plastics
    N
    600
    Aluminium (short chipping)
    N
    500
    Alu > 10% Si
    N
    400
    Steel < 500 N/mm²
    P
    260
    Steel < 750 N/mm²
    P
    220
    Steel < 900 N/mm²
    P
    180
    Steel < 1100 N/mm²
    P
    100
    Steel < 1400 N/mm²
    P
    80
    Steel < 55 HRC
    H
    60
    Steel < 60 HRC
    H
    45
    Steel < 65 HRC
    H
    35
    Steel < 67 HRC
    H
    30
    INOX < 900 N/mm²
    M
    130
    INOX > 900 N/mm²
    M
    120
    Ti > 850 N/mm²
    S
    100
    GG(G)
    K
    120
    Uni
     
    wet maximum
     
    dry
     

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart