• The item cannot be ordered due to missing prices.

Milling inserts without profile 2,34 mm

Article no.: 217420 2,34

Select article variation and quantity

Milling width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Milling width A 2.34 mm
Grade HB7720
External ⌀ D 10.6 mm
maximum cutting depth Smax 1.6 mm
Type 03
Number of cutting edges Z 3
Type of product Cutter insert for circular milling

Identification numbers & Classifications

Article number 217420 2,34
EAN / GTIN 4045197217004
Manufacturer number 217420 2,34

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
500
Alu > 10% Si
N
400
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
80
Steel < 55 HRC
H
60
Steel < 60 HRC
H
45
Steel < 65 HRC
H
35
Steel < 67 HRC
H
30
INOX < 900 N/mm²
M
130
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
100
GG(G)
K
120
Uni
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart