• The item cannot be ordered due to missing prices.

Circular mill (without insert), Steel, Type: 25L

Article no.: 217400 25L

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for insert type 01
smallest hole ⌀ D 23 mm
Material of milling tool Steel
Through-coolant yes
Tool exchange PowerCard
Internal ⌀ d1 16 mm
maximum cutting depth Smax 3.45 mm
Overhang L1 67.5 mm
Overall length Ltot 116 mm
Shank ⌀ Ds h6 16 mm
Shank type Weldon
Set of insert screws 219822 (20 IP; 5.0 Nm)
Type of product Circular mills

Identification numbers & Classifications

Article number 217400 25L
EAN / GTIN 4045197216908
Manufacturer number 217400 25L

Description

Version:

No. 217400 sizes 8 and 11 as well as No. 217405 size 11L without internal cooling.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart