• The item cannot be ordered due to missing prices.

Full radius milling insert 2 mm

Article no.: 217298 2

Select article variation and quantity

Radius R (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grade HB7720
    Radius R 2 mm
    External ⌀ D 26 mm
    maximum cutting depth Smax 6.2 mm
    Type P26
    Number of cutting edges Z 6
    Type of product Cutter insert for circular milling

    Identification numbers & Classifications

    Article number 217298 2
    EAN / GTIN 4045197707109
    Manufacturer number 217298 2

    Application Table

    Alu plastics
    N
    500
    Aluminium (short chipping)
    N
    400
    Alu > 10% Si
    N
    250
    Steel < 500 N/mm²
    P
    250
    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    120
    Steel < 1100 N/mm²
    P
    120
    Steel < 1400 N/mm²
    P
    100
    Steel < 55 HRC
    H
    60
    Steel < 60 HRC
    H
    45
    Steel < 65 HRC
    H
    35
    Steel < 67 HRC
    H
    30
    INOX < 900 N/mm²
    M
    120
    INOX > 900 N/mm²
    M
    120
    Ti > 850 N/mm²
    S
    80
    GG(G)
    K
    180
    Uni
     
    wet maximum
     
    dry
     

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart