• The item cannot be ordered due to missing prices.

Milling insert for dovetail groove 30 °

Article no.: 217263 30

Select article variation and quantity

Angle α (°) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Milling width A 4.5 mm
    Grade HB7720
    Angle α 30 degrees
    maximum cutting depth Smax 2.45 mm
    ⌀ D 16 mm
    Type P16
    Number of cutting edges Z 6
    Type of product Cutter insert for circular milling

    Identification numbers & Classifications

    Article number 217263 30
    EAN / GTIN 4062406729042
    Manufacturer number 217263 30

    Application Table

    Alu plastics
    N
    500
    Aluminium (short chipping)
    N
    400
    Alu > 10% Si
    N
    250
    Steel < 500 N/mm²
    P
    250
    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    120
    Steel < 1100 N/mm²
    P
    120
    Steel < 1400 N/mm²
    P
    100
    Steel < 55 HRC
    H
    60
    Steel < 60 HRC
    H
    45
    Steel < 65 HRC
    H
    35
    Steel < 67 HRC
    H
    30
    INOX < 900 N/mm²
    M
    120
    INOX > 900 N/mm²
    M
    120
    Ti > 850 N/mm²
    S
    80
    GG(G)
    K
    180
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    With trailing chamfer, suitable for face machining.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart