• The item cannot be ordered due to missing prices.

Circular mill, Carbide, Type: 27XL

Article no.: 217252 27XL

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for insert type P26
smallest hole ⌀ D 22 mm - 37 mm
Material of milling tool Carbide
Shank DIN 6535 HA
Through-coolant yes
Tool exchange PowerCard
Internal ⌀ d1 15.5 mm
maximum cutting depth Smax 10.75 mm
Overhang L1 25 mm
Overall length Ltot 180 mm
Shank ⌀ Ds h6 20 mm
Shank type cylindrical
Set of insert screws 219819 (20IP; 5.7 Nm)
Thread depth 21.5 mm
Type of product Circular mills

Identification numbers & Classifications

Article number 217252 27XL
EAN / GTIN 4045197216564
Manufacturer number 217252 27XL

Description

Note:

The actual groove depth Smax is calculated as follows: (D-d1) / 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart