Circular mill, Steel, Type: 27

Article no.: 217250 27
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
38 pieces in stock 38 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for insert type P26
smallest hole ⌀ D 22 mm - 37 mm
Material of milling tool Steel
Through-coolant yes
Tool exchange PowerCard
Internal ⌀ d1 13.6 mm
maximum cutting depth Smax 11.5 mm
Overhang L1 35 mm
Overall length Ltot 84.2 mm
Shank ⌀ Ds h6 16 mm
Shank type Weldon
Set of insert screws 219819 (20IP; 5.7 Nm)
Thread depth 30.4 mm
Type of product Circular mills

Identification & Classification

Article number 217250 27
EAN / GTIN 4045197216519
Manufacturer number 217250 27
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Note:

The actual groove depth Smax is calculated as follows: (D-d1) / 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart