• The item cannot be ordered due to missing prices.

Carbide shank for engraving 6 mm

Article no.: 217204 6

Select article variation and quantity

⌀ DS h6 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ DS 6 mm
    Overall length Ltot 60 mm
    Insert screw 219877 (T7; 0.9 Nm)
    suitable indexable insert 217210 - 217216; 217234
    Type of product Cutter holder

    Identification numbers & Classifications

    Article number 217204 6
    EAN / GTIN 4045197762122
    Manufacturer number 217204 6

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart