• The item cannot be ordered due to missing prices.

Steel shank for engraving 6 mm

Article no.: 217202 6

Select article variation and quantity

⌀ DS h6 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ DS 6 mm
Overall length Ltot 40 mm
Insert screw 219877 (T7; 0.9 Nm)
suitable indexable insert 217210 - 217216; 217234
Type of product Cutter holder

Identification numbers & Classifications

Article number 217202 6
EAN / GTIN 4045197762115
Manufacturer number 217202 6

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart