{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Countersink ⌀ D | 38 mm | |
Shank type | Weldon shank | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of cutting edges Z | 2 | |
Minimum ⌀ dmin | 20 mm | |
Overhang L1 | 60 mm | |
Overall length Ltot | 140 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | 260150 | |
Insert screw | 219844 (15IP; 3.0 Nm) | |
Countersink angle | 180 degrees | |
Type of product | Counterbores, countersinks |
Article number | 217160 38 | |
EAN / GTIN | 4045197552730 | |
Manufacturer number | 217160 38 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
![]() ![]() Forwards countersinking mill 180° 38 mm |
|||||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
for DIN cylinder head screws | M24 | ||||||||
Overall length Ltot | 140 mm | 140 mm | 140 mm | 140 mm | 140 mm | 140 mm | 140 mm | 140 mm | 140 mm |
Through-coolant | yes | yes | yes | yes | yes | yes | yes | yes | yes |
suitable indexable insert | 260150 | 260150 | 260150 | 260150 | 260150 | 260150 | 260150 | 260150 | 260150 |
Shank ⌀ Ds h6 | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm | 25 mm |
Type of product | Counterbores, countersinks | Counterbores, countersinks | Counterbores, countersinks | Counterbores, countersinks | Counterbores, countersinks | Counterbores, countersinks | Counterbores, countersinks | Counterbores, countersinks | Counterbores, countersinks |