• The item cannot be ordered due to missing prices.

Radius cutter, Weldon shank, Type: 2

Article no.: 216825 2

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: no
  • Tool exchange: PowerCard
  • Radius milling: forwards
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of cutting edges Z 2
Shank type Weldon shank
Shank ⌀ Ds 20 mm
maximum ⌀ 22 mm
Through-coolant no
Tool exchange PowerCard
Radius milling forwards
Overhang L1 35 mm
Overall length Ltot 120 mm
minimum radius 3 mm
Maximum radius 5 mm
suitable indexable insert 216841 3 - 5
Insert screw 219879 1 (TX15; 3Nm)
Type of product Copy mills

Identification numbers & Classifications

Article number 216825 2
EAN / GTIN 4062406706425
Manufacturer number 216825 2

Description

Application:

For producing convex radii on components. The slim and compact design permits a wide variety of applications and is particularly suitable for use in deep cavities.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart