{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for DIN cylinder head screws | M10 | |
Shank type | Weldon shank | |
Through-coolant | yes | |
Number of cutting edges Z | 1 | |
Number of indexable inserts | 1 | |
Counterbore ⌀ D1 H13 | 18 mm | |
Minimum ⌀ dmin | 10.4 mm | |
maximum counterbore depth l | 16 mm | |
Overall length Ltot | 80 mm | |
Shank ⌀ Ds h6 | 16 mm | |
suitable indexable insert | WOEX | |
Indexable insert No. 216780 − 216910; No. 216950 | 24-010 / 110 | |
Pack of insert screws | 239652 8IP2 (1.3 Nm) | |
Type of product | Counterbores, countersinks |
Article number | 216660 M10 | |
EAN / GTIN | 4047109013124 | |
Manufacturer number | F10 10050 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() KOMET® countersinking mill M10 |
||
Number of cutting edges Z | 1 | 1 |
Overall length Ltot | 80 mm | 86 mm |
suitable indexable insert | WOEX | SP.T09T3.. |
Shank type | Weldon shank | Weldon shank |
Pack of insert screws | 239652 8IP2 (1.3 Nm) | 219841 (15IP; 3.0 Nm) |
Shank ⌀ Ds h6 | 16 mm | 16 mm |
Type of product | Counterbores, countersinks | Counterbores, countersinks |