{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Countersink ⌀ D | 11 mm | |
for DIN countersunk screws | M14 | |
Shank type | Weldon shank | |
Through-coolant | no | |
Number of cutting edges Z | 1 | |
Number of indexable inserts | 2 | |
maximum chamfering ⌀ Dmax | 26 mm | |
Overall length Ltot | 100 mm | |
Shank ⌀ Ds h6 | 16 mm | |
suitable indexable insert | TO.. 0902 | |
Indexable insert No. 216700; No. 216740; No. 216770 | 14-660 | |
Pack of insert screws | 239653 8IP7 (1.3 Nm) | |
Countersink angle | 90 degrees | |
Type of product | Counterbores, countersinks |
Article number | 216600 M14 | |
EAN / GTIN | 4047109013018 | |
Manufacturer number | F10 00071 |
This article |
Recommendations |
|
---|---|---|
KOMET® countersink 45°, Weldon shank, for DIN countersunk screws: M14 |
||
Number of cutting edges Z | 1 | 1 |
Overall length Ltot | 100 mm | 86 mm |
suitable indexable insert | TO.. 0902 | SP.T09T3.. |
Shank type | Weldon shank | Weldon shank |
Pack of insert screws | 239653 8IP7 (1.3 Nm) | 219841 (15IP; 3.0 Nm) |
Shank ⌀ Ds h6 | 16 mm | 16 mm |
Type of product | Counterbores, countersinks | Counterbores, countersinks |