• The item cannot be ordered due to missing prices.

Chamfer mill45°, Weldon shank, Type: 6

Article no.: 216550 6

Select article variation and quantity

Type Unit price incl. VAT
  • Chamfering angle forwards: 90
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank type Weldon shank
Chamfering angle forwards 90 degrees
Setting angle κ 45 degrees
Through-coolant yes
Tool exchange PowerCard
Number of cutting edges Z 2
⌀ D 6.2 mm
maximum chamfering ⌀ Dmax 21 mm
Overhang L1 35 mm
Overall length Ltot 90 mm
Shank ⌀ Ds h6 20 mm
suitable indexable insert 260982 HB725-1
Insert screw 219795 1 (8IP; 1.2 Nm)
Type of product Indexable end mill

Identification numbers & Classifications

Article number 216550 6
EAN / GTIN 4045197685513
Manufacturer number 216550 6

Description

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart