• The item cannot be ordered due to missing prices.

SDLT 090308 EN, HB7535, Type: UNI

Article no.: 216410 UNI

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SDLT 090308 EN
Type UNI
Corner radius 0.8 mm
Type HB7535
Tool material Carbide
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 216410 UNI
EAN / GTIN 4045197319814
Manufacturer number 216410 UNI
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
250
Aluminium (short chipping)
N
250
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
220
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
80
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
100
GG(G)
K
150
Uni
 
wet maximum
 
dry
 

Description

Version:

Strong milling inserts, precision sintered with positive chip breakers. Face and seating surfaces precision ground.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart