{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SDGT 090308 FN | |
Type | ALU | |
Corner radius | 0.8 mm | |
Grade | HU7815 | |
Tool material | Carbide | |
Feed fz per tooth | 0.15 mm | |
Number of changes/inserts | 4 | |
Insert thickness E | 3.18 mm | |
Type of product | Indexable insert for milling |
Article number | 216408 ALU | |
EAN / GTIN | 4045197648143 | |
Manufacturer number | 216408 ALU |