{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Shank type | with thread | |
Chamfering angle reverse | 45 degrees | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of cutting edges Z | 1 | |
Minimum infeed ⌀ Dmin | 20.4 mm | |
maximum chamfering ⌀ Dmax | 20.2 mm | |
Overhang L1 | 14 mm | |
⌀ D1 h6 | 6.5 mm | |
Overall length Ltot | 23 mm | |
⌀ D2 | 9.75 mm | |
Mounting thread M | M6 | |
suitable indexable insert | SD.. 090308 | |
Set of insert screws | 219804 (15IP; 3.8 Nm) | |
Type of product | Indexable end mill |
Article number |
216102 8
Copy |
|
EAN / GTIN |
4045197469908
Copy |
|
Manufacturer number |
216102 8
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |