• The item cannot be ordered due to missing prices.

ANGT 100305 PDFR ALU

Article no.: 216035 ALU

Product details

Technical Data

ISO code indexable insert ANGT 100305 PDFR
Type ALU
Grade HU7710
Tool material Carbide
Feed fz per tooth 0.15 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216035 ALU
EAN / GTIN 4045197411402
Manufacturer number 216035 ALU

Application Table

Alu plastics
N
800
Aluminium (short chipping)
N
550
Alu > 10% Si
N
500
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart