• The item cannot be ordered due to missing prices.

ANGT 160605 PPFR ALU

Article no.: 216012 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert ANGT 160605 PPFR
    Type ALU
    Corner radius 0.5 mm
    Grade HU7710
    Tool material Carbide
    Feed fz per tooth 0.13 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 216012 ALU
    EAN / GTIN 4045197411228
    Manufacturer number 216012 ALU

    Application Table

    Alu plastics
    N
    1000
    Aluminium (short chipping)
    N
    700
    Alu > 10% Si
    N
    600
    wet maximum
     
    dry
     

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart